Abbotsford
glvcpl1

CAP PRODUCTS 1 inch Galvanized Coupling

Price $8.7614 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:904146

Description

Columbia-MBF provides rigid steel couplings that are compatible with connecting IMC and Rigid (GRC) Steel Conduits

Specifications

Brand Name Columbia-MBF Item Name Rigid Coupling
Trade Size 1 in Length 1-31/3 in
Diameter 1.53 in Material Ductile Steel
Finish Electro-Galvanized For Use With IMC and Rigid (GRC) Steel Conduits and Super Kwik-Couple Conduits
Packaging Quantity 30/Pack Standards ANSI C80.1, cULus 6 File No E37797, NEC 250.118, REACH Compliant, UL 6
UPC 091111027635

Packages

1 - UNIT - 1 5 - UNIT - 5 10 - UNIT - 10 30 - UNIT - 30
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok