Abbotsford
ibv7906

ABB 3/4 inch Iberville 3-Piece Coupling (Machined SteelZinc Galvanized)

Price $14.7136 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CI7906

Description

The IBERVILLE Coupling series is designed to provide solutions to joint Rigid Steel Conduit offered in various conduit sizes in 3 pieces models. It is made of steel galvanized offer corrosion resistance and are UL - CSA approved

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Rigid/IMC Conduit Coupling Connection Size 3/4 in
Material Machined Steel Finish Galvanic/Electrolytic Zinc Plated
Type Three-Piece Standards CSA Certified
Application For Use with Rigid/IMC Conduits UPC 622538299062

Packages

1 - UNIT - 1 25 - UNIT = 25 8500 - UNIT = 8500
This website uses cookies to ensure you get the best experience on our website. Read more
Ok