Abbotsford
aluelb114

CAP PRODUCTS 1-1/4 inch Aluminum 90 Degree Elbow

Price $62.4574 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735328

Description

Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.

Specifications

Brand Name Columbia-MBF Item Name EMT Elbow
Connection Size 1-1/4 in Connection Type Threaded
Material Aluminum Color Green
Finish E-Z Pull Interior Coating, Hot-Dipped Galvanized Exterior Type 90°
Dimensions 3.356 in ID x 3-1/2 in OD x 120 in L Wall Thickness .072 IN
Standards CSA C22.2 No. 83.1, ANSI C80.1 UPC 623905544068

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok