Abbotsford
aluelb2

CAP PRODUCTS 2 inch Aluminum 90 Degree Elbow

Price $116.9323 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COLUMBIA-MBF
Manufacturer #:735334

Description

Columbia-MBF rigid conduit aluminum elbows are manufactured of 6063 alloy in temper designation T-1.

Specifications

Brand Name Columbia-MBF Item Name Conduit Elbow
Connection Size 2 in Connection Type Threaded
Material Aluminum Color Silver
Finish Hot Dip Galvanized Type 90°
Bend Radius 12 in Dimensions 1.38 in ID x 1.51 in OD x 21 in L
Wall Thickness 0.065 in Standards CSA C22.2 No. 83.1, ANSI C80.1
UPC 623905544105

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok