EGS 1-1/4 inch 90 degree Appleton Female Elbow, Malleable Iron
Description
UNILETS® 90° elbows with explosion proof and dust-ignition proof features, used with threaded rigid metal conduit and IMC. Smooth, rounded integral bushing in each hub protects conductor insulation. Accurately tapped, tapered NPT threads for tight, rigid joints and ground continuity.
Specifications
Brand Name | Appleton | Sub Brand | Unilet |
Item Name | Conduit Elbow | Connection Size | 1-1/4 in |
Connection Type | Tapered FNPT | Material | Malleable Iron |
Finish | Zinc Electroplated | Type | 90°, Type L, Explosionproof, Dust-Ignitionproof, Female |
Dimensions | 31.75 mm | For Use With | Threaded Metal IMC/Rigid Conduit |
Standards | UL 886, UL File Number E10444, CSA C22.2 No. 25 and 30, CSA 065181, UL Listed for Class I, Groups A, B, C, D, Class II, Groups E, F, G, and Class III, ASTM A47-77 | Application | For Use With Threaded Rigid Metal Conduit And IMC |
UPC | 781381294454 |
Packages
1 - UNIT - 1 |