Abbotsford
appelm9075a

EGS 3/4 inch UNILET 90 Degree Explosionproof Dust-Ignitionproof Elbow Expansion

Price $43.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ELM9075A

Description

Appleton 90° Elbows are explosionproof and dust-ignitionproof. These UNILETS are designed for use with threaded rigid metal conduit and IMC. An integral bushing protects conductor insulation.

Specifications

Brand Name Appleton Item Name Elbow
Connection Size 3/4 in Connection Type Tapered MNPT
Material Aluminum Finish Aluminum
Type 90° Dimensions 1.69 in L
For Use With Threaded Rigid Metal Conduit and IMC Conduit Standards UL 886, UL E10444, CSA C22.2 No. 30, CSA 065181, UL Listed for Class 1, Division 1 and 2, Group D Class II, Division 1 and 2, Groups E, F, G Class III
Application For Use With Threaded Rigid Metal Conduit And IMC UPC 781381622271

Packages

10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok