Abbotsford
appelmf90125

EGS 1-1/4 inch 90 degree Appleton Male and Female Elbow, Malleable Iron

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:ELMF90125

Description

UNILETS 90 DEG Elbow, Material: Malleable Iron ASTM A47-77, Finish: Zinc Electroplate, Trade Size: 1-1/4 IN, Flexibility: Rigid And IMC, Connection: Tapered MNPT X Tapered FNPT, Dimension A: 2.06 IN, Standard: UL 886, UL File Number E1

Specifications

Brand Name Appleton Sub Brand UNILETS
Item Name Conduit Elbow Connection Size 1-1/4 in
Connection Type Male Threaded x Female Threaded Material Metal
Finish Zinc Electroplated Type 90°, Short, Type L
Standards UL 886, UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class II, Division 1 And 2 Groups E, F, G Class III Application For Use With Threaded Rigid Metal Conduit And IMC
UPC 781381294904

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok