ABB 1-1/4 inch T&B 90 degree Malleable Iron Short Elbow
Description
90° short elbow made of malleable iron. To connect and effectively bond threaded rigid metal conduit/intermediate metal conduit to a box or enclosure or to couple ends of threaded conduit.
Specifications
Brand Name | ABB | Item Name | Conduit Elbow |
Connection Size | 1-1/4 in | Connection Type | External Threaded |
Material | Malleable Iron | Type | 90°, Short |
Dimensions | 52.324 mm dia x 52.324 mm L | Standards | UL File Number E23018, CSA Certified |
Application | To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit | UPC | 786210042534 |
Packages
1 - UNIT - 1 | 5 - UNIT = 5 | 25 - UNIT = 25 |