Abbotsford
tab461tb

ABB 3/4 inch T&B Rigid/IMC 90 degree Bushed Elbow

Price $33.5933 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:461-TB

Description

90° bushed elbow made of malleable iron. To connect and effectively bond threaded rigid metal conduit/intermediate metal conduit to a box or enclosure or to couple ends of threaded conduit.

Specifications

Brand Name ABB Item Name Conduit Elbow
Connection Size 3/4 in Connection Type External Threaded
Material Malleable Iron Type 90°, Bushed
Dimensions 57.15 mm dia x 38.1 mm L Standards CSA Certified, UL File Number E1383
Application To Connect and Effectively Bond Threaded Rigid Metal Conduit/Intermediate Metal Conduit to a Box or Enclosure, or to Couple Ends of Threaded Conduit UPC 786210004617

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 8800 - UNIT = 8800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok