Abbotsford
appgk250300n

EGS 2-1/2 inch-3 inch Appleton Form 85 Unilet Conduit Outlet Body Gasket, Neoprene

Price $23.63 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:GK250300N

Description

Appleton Form 35 Malleable Iron Unilet Cover Gasket, Body Size: 2-1/2 3 IN, Material: Neoprene

Specifications

Brand Name Appleton Sub Brand Unilet
Item Name Gasket Type Flat Sealing, Solid, Screw On
Trade Size 2-1/2 - 3 in Form 35/85
Material Neoprene For Use With Rigid Steel, Rigid Aluminum and IMC Conduit
Standards UL 514A, 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA File Number 065183 Application For use with 2.50 and 3.00 inch Form 35 Conduit bodies. Seals and protects.
UPC 781381434409

Packages

25 - UNIT - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok