Abbotsford
kilgask571

HUBBELL 1/2 inch Duraloy 7 Series Cover Gasket, Black

Price $1.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GASK571
Documents Documents

Description

Form 7 open cell neoprene gaskets offers a wide range of temperatures and durability and resists degradation more than natural or synthetic rubber. When the application is applied to our conduit it becomes suitable for wet locations.Open cell neoprene.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Cover Gasket Type Non-Reversing
Trade Size 1/2 in Form Form 7
Material Open-Cell Neoprene Series Duraloy 7
Color Black Dimensions 3-11/16 in L x 1.375 in W x 0.125 in H
For Use With Duraloy 7 Series Fittings Packaging Quantity 100/Pack
Application For use with Duraloy 7 Series fittings. UPC 783936081106

Packages

1 - UNIT - 1 5 - UNIT - 5 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok