Abbotsford
kilol45rg

HUBBELL OL-45-RG O Series Neoprene Cover Gasket, Black

Price $3.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OL-45-RG
Documents Documents

Description

O series neoprene cover gaskets offers a wide range of temperatures and durability and resists degradation more than natural or synthetic rubber. When the gasket is applied to our conduit it becomes suitable for wet locations. For use with O Series fittings.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Gasket Type Gasket
Trade Size 1.25 in Material Neoprene
Series O Series Color Black
Finish Powder Epoxy Paint,Powder Epoxy Paint Dimensions 7.25 in L x 2.5 in W x 0.125 in H
For Use With O Series Fittings Standards UL Listed, CSA Certified
Application Sealing for Installation of Duct Box UPC 783936490113

Packages

1 - UNIT - 1 25 - UNIT - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok