HUBBELL 2 inch Killark O Series Duraloy5 Series Neoprene Gasket
Description
Gasket, materiel/finish neoprene.
Specifications
Brand Name | Killark | Sub Brand | Killark |
Item Name | Gasket | Type | Non-Reversing |
Material | Neoprene | Color | Black |
Finish | Powder Epoxy Paint | Dimensions | 9-1/2 in L x 3.125 in W x 0.125 in H |
For Use With | O Series Fittings | Packaging Quantity | 25/Pack |
Standards | CSA Certified, UL Listed | Application | For use with O Series fittings. |
UPC | 783936490052 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |