Abbotsford
kilolk1rg

HUBBELL 1/2 inch Killark O Series Duraloy5 Series Neoprene Gasket

Price $3.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:OLK-1RG
Documents Documents

Description

KILLARK® O SERIES/DURALOY® 5 gasket suitable for wet locations when used with gasketed covers.

Specifications

Brand Name Killark Sub Brand Killark
Item Name Gasket Type Neoprene gasket
Trade Size 1/2 in Material Neoprene
Color Black Dimensions 3.9375 in L x 1.3125 in W x 0.125 in H
For Use With O Series Fittings Standards UL Listed, CSA Certified
Application Sealing for Installation of Duct Box UPC 783936490359

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok