Abbotsford
tab5264

ABB 1 inch T&B Liquidtight Sealing Gasket

Price $5.1080 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5264

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Type Liquidtight Sealing Gasket
Material Stainless Steel Color Gray
Standards UL E13938, CSA Application When used with an externally threaded connector provides a tight seal against oil, fumes or moisture at the knockout opening.
UPC 786210052649

Packages

1 - UNIT - 1 25 - UNIT = (25) 50 - UNIT = 50 6200 - UNIT = 6200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok