Abbotsford
tab5304

ABB 1 inch T&B Sealing Ring with Stainless Steel Retainer

Price $10.4593 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5304-TB

Description

1 Inch Sealing Ring, Santoprene Thermoplastic Rubber with Stainless Steel Retainer for Use with Rigid/IMC Conduit

Specifications

Brand Name Thomas & Betts Item Name Sealing Ring
Type Sealing Ring for Conduit Trade Size 1 in
Material Steel/Thermoplastic Finish Electro Zinc-Plated
Standards UL E13938 Listed, CSA Certified Application For Used to Provide a Liquid Tight, Dust Tight, Seal of Fitting at Enclosures
UPC 786210357584

Packages

1 - UNIT - 1 25 - UNIT = 25 50 - UNIT = 50 6200 - UNIT = 6200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok