Abbotsford
tab5309

ABB 3 inch T&B Sealing Ring with Stainless Steel Retainer

Price $97.4853 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5309

Description

TBĀ® sealing ring with stainless steel retainer constructed of santoprene thermoplastic rubber. Provide a liquid tight, dust tight, seal of fitting at enclosures.

Specifications

Brand Name ABB Item Name Sealing Ring with Steel Retainer
Type Sealing Ring for Conduit Trade Size 3 in
Material Thermoplastic Rubber Finish Electro Zinc Plated
Dimensions 83.74 mm ID x 103.584 mm OD Standards UL File Number E13938, CSA Certified
Application To Provide a Liquidtight, Dust Tight, Seal of Fitting at Enclosures UPC 786210053097

Packages

1 - UNIT - 1 5 - UNIT = 5 960 - UNIT = 960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok