Abbotsford
tab5311

ABB 4 inch T&B Sealing Ring with Stainless Steel Retainer

Price $117.1405 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:5311

Description

The T&B Liquidtight series is designed to provide solutions to offer a sealed connection in various sizes of conduits and strait, 45 & 90 degre angle models. They are made of heavy duty malleable iron zinc electroplated with nitrile O ring, steel locknut and are CSA approved.

Specifications

Brand Name ABB Item Name Sealing Ring with Steel Retainer
Type Sealing Ring for Conduit Trade Size 4 in
Material Thermoplastic Rubber Finish Electro Zinc Plated
Standards UL File Number E13938, CSA Certified Application To Provide a Liquidtight, Dust Tight, Seal of Fitting at Enclosures
UPC 786210053110

Packages

1 - UNIT - 1 5 - UNIT = 5 960 - UNIT = 960
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok