Abbotsford
scese40s

IPEX 1-1/4 inch Ipex Scepter Type E Access Fitting

Price $22.9308 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:077564

Description

Access fitting, Type E, 1-1/4 inch, ScepterĀ®, PVC, Includes threaded brass insert, Combination brass head screw, PVC gasket, CSA certified, UL listed for wet locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Type TYPE E ACCESS FITTING Trade Size 1-1/4 in
Material PVC Standards CSA C22.2 No. 85;UL 514C
UPC 622454775640

Packages

1 - UNIT - 1 5 - UNIT - 5 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok