sceslb50s

IPEX 1-1/2 inch Ipex Scepter Type LB Access Fitting

In Stock
Price $13.7316 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:077545

Description

Access fitting, Type LB, Scepter®, Includes threaded brass insert, Combination brass head screw, PVC gasket, CSA certified, UL listed for wet locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Type LB Conduit Body Type Non Corrosive
Hub Size 1-1/2 in Trade Size 1-1/2 Inch
Connection Plug-in Material PVC
Finish Untreated Standards UL 514C, CSA C22.2 No. 85
Application For Wiring Access and Pull Fitting UPC 622454775459

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok