ABB 1.5 inch Type LB Conduit Body (10/Pack), Gray
Description
Type LB Conduit Body, Volume 32 Cubic Inches, Size 1-1/2 Inch, Length 6-13/32 Inches, Width 2-1/2 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit, Pack of 10.
Specifications
Brand Name | ABB | Sub Brand | Carlon® |
Item Name | Type LB Conduit Body | Type | Type LB Conduit Body |
Hub Size | 1-1/2 in | Trade Size | 1-1/2 in |
Material | PVC | Finish | Gray |
Dimensions | 6-13/32 in L x 2-1/2 in W | For Use With | Schedule 40 and 80 Conduit |
Standards | UL E11461 Listed | Application | For use with Schedule 40 and 80 Conduit |
UPC | 034481065456 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |