IPEX 1-1/4 inch Ipex Scepter Type LL Access Fitting
Description
Access fitting, Type LL, Scepter®, Includes threaded brass insert, Combination brass head screw, PVC gasket, CSA certified, UL listed for wet locations.
Specifications
Brand Name | Ipex | Sub Brand | Scepter® |
Item Name | Type LL Conduit Body | Type | Non Corrosive |
Hub Size | 1-1/4 in | Trade Size | 1-1/4 in |
Connection | Plug-in | Material | PVC |
Finish | Untreated | Standards | UL 514C, CSA C22.2 No. 85 |
Application | For Wiring Access and Pull Fitting | UPC | 622454775244 |
Packages
1 - UNIT - 1 | 5 - UNIT- 5 | 10 - UNIT - 10 |