scesll50s

IPEX 1-1/2 inch Ipex Scepter Type LL Access Fitting

Availablefor Backorder
Price $23.7606 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:077525

Description

Access fitting, Type LL, Scepter®, Includes threaded brass insert, Combination brass head screw, PVC gasket, CSA certified, UL listed for wet locations.

Specifications

Brand Name Ipex Sub Brand Scepter®
Item Name Type LL Conduit Body Type Non Corrosive
Hub Size 1-1/2 in Trade Size 1-1/2 in
Connection Plug-in Material PVC
Finish Untreated Standards UL 514C, CSA C22.2 No. 85
Application For Wiring Access and Pull Fitting UPC 622454775251

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok