Abbotsford
scecl10005

IPEX 1/2 inch x 370 ft Coil Cor-Line Electrical Non-Metallic Tubing, Blue Stripe

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 370
Manufacturer:IPEX
Manufacturer #:012000

Description

Noncorroding and nonconducting, Cor-Line electrical non-metallic tubing and fittings are designed for the long run. The Cor-Line system can span the longest run. Encased in concrete, concealed in walls or ceilings.

Specifications

Brand Name Ipex Sub Brand Cor-Line®
Item Name ENT Conduit Type Flexible
Trade Size 1/2 in Length 370 ft
Material PVC, Polyurethane, Helix of Rigid Plastic Filament Color Gray
Standards UL 1653, CSA C22.2 No. 227.1 Application Mechanical Protection for Cabling
UPC 622454120006

Packages

370 - UNIT - (370) 4440 - UNIT - 4440
This website uses cookies to ensure you get the best experience on our website. Read more
Ok