Abbotsford
scecl10007

IPEX 3/4 inch x 240 ft Coil Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe

Inventory
Available for delivery
Available for pick up at Abbotsford
Manufacturer:IPEX
Manufacturer #:012008

Description

Noncorroding and nonconducting Cor-Line Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry - whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Cor-Line®
Item Name ENT Conduit Type Flexible
Trade Size 3/4 in Length 240 ft
Material PVC, Polyurethane, Helix of Rigid Plastic Filament Color Gray
Standards UL 1653, CSA C22.2 No. 227.1 Application Mechanical Protection for Cabling
UPC 622454120082

Packages

240 - UNIT - (240) 2880 - UNIT - 2880
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok