Abbotsford
fre404000

FRE COMPOSITES 40-4000 4 inch 6m Below Ground Duct

Inventory
Unavailable for order
Manufacturer:FRE COMPOSITES
Manufacturer #:40-4000

Description

Conduit 4'' ID inside diameter SW standard wall, offered with a TriSeal for a push-fit assembly.

Specifications

Brand Name FRE Composites Item Name Wall Conduit
Type Pushfit, Standard, Rigid Trade Size 4 in
Length 236-1/4 in Diameter 4 in ID x 4.14 in OD
Wall Thickness 0.07 in Material Glass Fiber Reinforced Plastic
Application For Encased Burial or Direct Burial

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok