Abbotsford
scecl012005

IPEX 1/2 inch x 10 ft Stick Cor-Line Electrical Non-Metallic Tubing, Blue Stripe

Price $1.2505 / FT
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:IPEX
Manufacturer #:012005

Description

COR-LINE® Electrical non-metallic tubing sticks.

Specifications

Brand Name Ipex Sub Brand Cor-Line®
Item Name ENT Conduit Type Concrete Tight
Trade Size 1/2 in Length 10 ft
Material PVC Color Gray, Blue
Standards UL 1653, CSA C22.2 No. 227.1 Application Mechanical Protection for Cabling
UPC 622454007734

Packages

10 - UNIT - 10 3600 - UNIT - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok