Abbotsford
scecl012006

IPEX 3/4 inch x 10 ft Stick Cor-Line Electrical Non-Metallic Tubing, Blue Stripe

Price $1.7467 / FT
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:IPEX
Manufacturer #:012006

Description

Cor-Line ENT Coil, blue stripe, 3/4 inch, 10 feet stick.

Specifications

Brand Name Ipex Sub Brand Cor-Line®
Item Name ENT Conduit Type Flexible, Concrete Tight
Trade Size 3/4 in Length 10 ft
Diameter 19.05 mm Material PVC
Color Gray Standards UL 1653, CSA C22.2 No. 227.1
Application Mechanical Protection for Cabling UPC 622454007741

Packages

10 - UNIT - (10) 2200 - UNIT - 2200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok