Abbotsford
scecl012007

IPEX 1 inch x 10 ft Stick Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe

Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty FT sold in multiples of 10
Manufacturer:IPEX
Manufacturer #:012007

Description

Noncorroding and nonconducting Cor-Line Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Cor-Line®
Item Name ENT Conduit Type Flexible, Concrete Tight
Trade Size 1 in Length 10 ft
Diameter 25.4 mm Material PVC
Color Gray Standards UL 1653, CSA C22.2 No. 227.1
Application Mechanical Protection for Cabling UPC 622454007758

Packages

10 - UNIT - (10) 1800 - UNIT - 1800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok