Abbotsford
scecl10010

IPEX 1 inch x 160 ft Coil Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe

Price $2.3014 / FT
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty FT sold in multiples of 160
Manufacturer:IPEX
Manufacturer #:012018

Description

Noncorroding and nonconducting Cor-Line® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Cor-Line®
Item Name ENT Conduit Type Flexible
Trade Size 1 in Length 160 ft
Material PVC, Polyurethane, Helix of Rigid Plastic Filament Color Gray
Standards UL 1653, CSA C22.2 No. 227.1 Application Mechanical Protection for Cabling
UPC 622454120181

Packages

160 - UNIT - (160) 1920 - UNIT - 1920
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok