scecl10016

IPEX 2 inch x 225 ft Coil Cor-Line Electrical Non-Metallic Tubing, Gray with Blue Stripe

In Stock
Call for price
Manufacturer:IPEX
Manufacturer #:012043

Description

Noncorroding and nonconducting Cor-Line® Electrical Nonmetallic Tubings (ENT) are engineered for the rugged day-to-day challenges of the construction industry-whether encased in concrete, concealed in wall or ceilings, or in direct burial applications.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name ENT Conduit Type Flexible
Trade Size 2 in Length 225 ft
Diameter 2 in Material PVC
Color Gray, Blue Standards UL 1653, CSA C22.2 No. 227.1
Application Mechanical Protection for Cabling UPC 622454120433

Packages

225 - UNIT - (225) 675 - SKID - 675
This website uses cookies to ensure you get the best experience on our website. Read more
Ok