Abbotsford
fre404037

FRE COMPOSITES 4 inch Kibblewhite Multifit Adaptor, Bronze

Inventory
Unavailable for order
Manufacturer:FRE COMPOSITES
Manufacturer #:40-4037

Description

Multifit adapter ID inside diameter SW standard wall for typical exposed applications, recommended for use in non-hazardous locations and applications which can be subject to physical damage.

Specifications

Brand Name FRE Composites Item Name Adapter
Type Standard Wall, Multi Fit Dimensions 4.17 in ID x 4.62 in OD x 13 in L x 0.07 in T
Material Plastic Connection 4 in
Application For Below Ground Applications

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok