Abbotsford
scekastb15

IPEX 3/4 inch Kwikon ENT Angled Form Stubby

Price $3.7262 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089234

Description

Ease and convenience were a priority in the design of Kwikon ENT form stubbies. Contractors use our stubbies to create conduit stub-downs in concrete without needing to drill holes in the plywood form. Available in the original stubby design and the angled version, Kwikon form stubbies also protect the ENT from potential damage during the removal of wood forms. The angled stubby gives you the advantage of positioning the ENT at a lower profile within the slab.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name ENT Stubby Angled Adapter Type ANGLED FORM STUBBY
Material Polyethylene Size 3/4" IN
Connection Plug-in Finish Black
Application For Horizontal to Vertical ENT Transition Fitting UPC 622454019447

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok