Abbotsford
scekc20

IPEX 1 inch Kwikon Coupling

Price $8.1884 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089002

Description

SNAP ON; PVC; TRADE SIZE 1 INCH; STANDARD PACKAGE 50; APPROVAL UL 514-B, CSA C22.2; KWIKON[R] BRAND; APPLICABLE STANDARD NEMA TC-13

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Coupling Connection Size 1 in
Connection Type Push Fit Material PVC
Color Gray Finish Gray
Type Straight, Concrete Tight Standards UL 1653, CSA C22.2 No. 227.1
UPC 622454890022

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok