Abbotsford
scekstb20

IPEX 1 inch Kwikon ENT Form Stubby

Price $3.5686 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089332

Description

Stubby, ENT form, KWIKON®, 1 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name ENT Stubby Adapter Type ENT FORM STUBBY
Material Polyethylene Size 1" IN
Connection 1 in Plug-in Finish Black
Application For Horizontal to Vertical ENT Transition Fitting UPC 622454893320

Packages

1 - UNIT - 1 20 - UNIT - 20 150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok