Abbotsford
racrat500

RACK-A-TIERS 1/2-inch Rapid Fire Loomex Connectors (100 PIeces/Pack)

Price $0.5070 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA sold in multiples of 100
Manufacturer:RACK-A-TIERS
Manufacturer #:RAT500

Description

Fast and Easy. No tools required. Features: 100/bag. Single cables. Two cables. Install from outside.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Rapid Fire Lumex Connector Type Non-Metallic
Trade Size 1/2 in Conductor Size 14/3-10/3 AWG
Length 2.0 in Diameter 0.5 in
Material Plastic Color/Finish Grey
Packaging Quantity 100/Bag Application For Non-Metallic/Flexible Cord
UPC 625912170506

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok