Abbotsford
fre102030r24

FRE COMPOSITES 10-2030R24 Breathsaver® Elbow 2 in IPS Standard Wall, 90° PVC

Inventory
Unavailable for order
Manufacturer:FRE COMPOSITES
Manufacturer #:10-2030R24

Description

IPS standard wall elbow.

Specifications

Brand Name FRE Composites Sub Brand Breathsaver®
Item Name Elbow Connection Size 2 in IPS
Material PVC Type Standard Wall, 90°
Bend Radius 24 in Dimensions 2.14 in OD
Standards CSA, NFPA, NEC Certified Application For Concealed Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok