Abbotsford
fre402030r36

FRE COMPOSITES 2 inch 36 inch Radius FRE Composites ID SW 90 degree Elbow

Inventory
Unavailable for order
Manufacturer:FRE COMPOSITES
Manufacturer #:40-2030R36

Description

Elbow 2'' ID inside diameter SW standard wall with 36'' radius and 90° angle of bow.

Specifications

Brand Name FRE Composites Sub Brand Breathsaver®
Item Name Elbow Connection Size 2 in IPS
Material PVC Type Standard Wall, 90°
Bend Radius 36 in Dimensions 2.14 in OD
Standards CSA, NFPA, NEC Certified Application For Concealed Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok