Abbotsford
scekstb10

IPEX 1/2 inch Kwikon ENT Form Stubby

Price $2.9712 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089330

Description

Stubby, ENT form, KWIKON®, 1/2 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name ENT Form Stubby Connection Size 1/2 in
Connection Type Plug-in Material Polyethylene
Type Low Profile Color Black
Mounting Nail/Screw Application For Horizontal to Vertical ENT Transition Fitting
UPC 622454893306

Packages

1 - UNIT - 1 20 - UNIT - 20 150 - UNIT - 150
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok