Abbotsford
scekstb25

IPEX 1-1/4 inch Kwikon ENT Form Stubby

Price $6.0876 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089333

Description

Stubby, ENT form, KWIKON®, 1-1/4 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name ENT Form Stubby Connection Size 1-1/4 in
Connection Type Plug-in Material Polyethylene
Type Low Profile Color Black
Mounting Nail/Screw Application For Horizontal to Vertical ENT Transition Fitting
UPC 622454893337

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok