Abbotsford
scekk9015

IPEX 3/4 inch Kwikon Scepter 90 Degree Down Fitting

Price $15.1098 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089056

Description

Kwikon (KK90) Stub down fitting (Kwikon x Kwikon), 3/4 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Stub Down Fitting Type STUBDOWN
Trade Size 3/4 in Connection Nail or Screw
Diameter 3/4 in Material PVC
Color/Finish Gray/Untreated Standards UL 1653, CSA C22.2 No. 227.1
Application Horizontal to Vertical ENT Transition Fitting UPC 622454334519

Packages

1 - UNIT - 1 5 - UNIT - 5 35 - UNIT - 35
This website uses cookies to ensure you get the best experience on our website. Read more
Ok