scekstb10

IPEX 1/2 inch Ipex Kwikon ENT Form Stubby

In Stock
Price $1.4318 / EA
Qty EA
Manufacturer:IPEX
Manufacturer #:089330

Description

Stubby, ENT form, KWIKON®, 1/2 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name ENT Form Stubby Connection Size 1/2 in
Connection Type Plug-in Material Polyethylene
Type Low Profile Color Black
Mounting Nail/Screw Application For Horizontal to Vertical ENT Transition Fitting
UPC 622454893306

Packages

1 - UNIT - 1 150 - UNIT - 150
This website uses cookies to ensure you get the best experience on our website. Read more
Ok