Abbotsford
scekt9010

IPEX 1/2 inch Kwikon Stub Down Fitting

Price $13.5469 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:089060

Description

Kwikon (KT90) Stub down fitting (Kwikon x Kwikon), 1/2 inch.

Specifications

Brand Name Ipex Sub Brand Kwikon
Item Name Stub Down Fitting Type THR STUBDOWN
Trade Size 1/2 in Connection Nail or Screw
Diameter 1/2 in Material PVC
Color/Finish Gray/Untreated Standards UL 1653, CSA C22.2 No. 227.1
Application Horizontal to Vertical ENT Transition Fitting UPC 622454334557

Packages

1 - UNIT - 1 5 - UNIT - 5 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok