Abbotsford
liqac30a8pw

SUPERIOR FLEXIBLE CONDUITS 1/2 inch x 8 ft Pre-Wired Air Conditioner/Heat Pump Hook-Up Kit

Price $47.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SUPERIOR
Manufacturer #:AC30A-8PW

Description

Pre-wired air conditioner/heat pump hook-up kits. Each kit contains (1) 1/2” length non-metallic PVC conduit, (2) # 10 conductor wire with 8” leads, (1) # 12 conductor wire with 8” leads, (2) 1/2” PVC straight connectors, (1) 1/2” PVC 90 degree connector

Specifications

Brand Name Superior Flexible Conduits Sub Brand Ningo
Item Name Flexible Conduit Type Home Improvement & Commercial Supplies - Air Conditioners
Trade Size 1/2 in Length 8 ft
Material Steel with PVC Sheath Color Gray
Finish Smooth For Use With Air Conditioners
Packaging Quantity 1 Application Air Conditioners

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok