NVENT THERMAL 3679754004 CONDUIT FLEX USE W/C75-100-A HAK-C-100 PER FT
Description
nVent RAYCHEM HCTE-1000 is a helical flexible plastic tubing for C75-100-A and HAK-C-100 connection kits. High crush resistance. Highly flame retardant. Fluid resistant. Simple and fast to install. Reliable during long life: 10 year product warranty available, maintenance free.
Specifications
Brand Name | nVent | Item Name | Flexible Conduit |
Diameter | 0.975 in ID x 1.226 in OD | Wall Thickness | 0.023 in |
Material | Modified Ethylene Tetrafluoroethylene | Temperature Rating | -67 to 392 °F |
For Use With | C75-100-A and HAK-C-100 Connection Kits | Standards | REACH Compliant, RoHS Compliant, TSCA Approved |
UPC | 715629005038 |
Packages
1 - UNIT - 1 |