Abbotsford
arlas8

ARLINGTON INDUSTRIES 2 inch to 2-1/2 inch Non-Metallic Anti-Short Bushing, Red

Price $3.7985 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:AS8

Description

Anti-Short Bushings.

Specifications

Brand Name Arlington Item Name Bushing
Connection Size 2 - 2-1/2 in Material Plastic
Color Red Type Anti Short
Dimensions 2.6 in W x 1.24 in H Packaging Quantity 10/Pack, 1500/Case
Standards UL Listed, CSA Certified Application For 4 AWG - 250 MCM, 4 AWG - 300 MCM, 4 AWG - 350 MCM, 4 AWG - 400 MCM, 4 AWG - 450 MCM, 4 AWG - 500 MCM, 3 AWG - 350 MCM, 3 AWG - 400 MCM, 3 AWG - 450 MCM, 3 AWG - 500 MCM, 2 AWG - 400 MCM, 2 AWG - 450 MCM, 2 AWG - 500 MCM Flex, AC and MC Cables
UPC 018997060587

Packages

10 - UNIT - (10) 1500 - UNIT - 1500
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok