arlemt200

ARLINGTON INDUSTRIES 2 inch Arlington Insulating Bushing, White

In Stock
Price $1.9399 / EA
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:emt200

Description

Insulating Bushings Press fit. Holds firmly in place while pulling cables.

Specifications

Brand Name Arlington Item Name Insulating Bushing
Connection Size 2 in Connection Type Plug-in
Material PVC Color White
Type Insulating Bushing Dimensions 2.377 in W x 0.627 in H
For Use With EMT Conduit Packaging Quantity 50/Case
Standards UL Listed, CSA Certified Application For Power, Computer Data Lines, Cable TV, Audio/Video Cables, Phone/Modem or Alarm/Security Systems

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok