Abbotsford
arlas3

ARLINGTON INDUSTRIES AS3 1/2” Arlington Anti-Short Bushings, Red

Price $0.4067 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:AS3
Documents Documents

Description

Anti-short bushing. Made of plastic. 1/2 inch trade size. 10/4, 8/2, 8/3 and 1/1 cable sizes.

Specifications

Brand Name Arlington Item Name Bushing
Connection Size 1/2 in Material Plastic
Color Red Type Anti-Short
Packaging Quantity 50/Bag Standards UL Listed, CSA Certified
Application 10/4, 8/2, 8/3, 1/1 AWG Flex, AC and MC Cables UPC 018997105301

Packages

50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok