Abbotsford
arlemt75

ARLINGTON INDUSTRIES 3/4 inch PVC Insulating Bushing, White

Price $0.2402 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:EMT75

Description

Insulating Bushings Press fit. Holds firmly in place while pulling cables.

Specifications

Brand Name Arlington Item Name Insulating Bushing
Connection Size 3/4 in Connection Type Plug-in
Material PVC Color White
Type Insulating Bushing Dimensions 1.056 in W x 0.531 in H
For Use With EMT Conduit Packaging Quantity 100/Pack, 1000/Case
Standards UL Listed, CSA Certified Application For Power, Computer Data Lines, Cable TV, Audio/Video Cables, Phone/Modem or Alarm/Security Systems
UPC 018997122056

Packages

100 - UNIT - (100) 1000 - UNIT - 1000
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok