Abbotsford
arlsb1

ARLINGTON INDUSTRIES 1/2 inch Arlington Non-Metallic Bushing for Metal Studs, Yellow

Price $0.2649 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ARLINGTON INDUSTRIES
Manufacturer #:SB1

Description

Non-Metallic Bushings for Metal Studs.

Specifications

Brand Name Arlington Item Name Bushing
Connection Size 1/2 in Material Plastic
Color Yellow Type Non-Metallic, Open
Dimensions 0.94 in W x 0.47 in D Standards CSA Certified, UL Listed
Application Metal Stud UPC 018997180018

Packages

1000 - UNIT - (1000)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok